Beli floor marking tape 3m di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- 3M Vinyl Tape 471 (Lakban Lantai)atribut:
- Thickness (mm): 0.14
- Teramoto Maintenance Cart HDeskripsi:-Transporting cart that can load and put together the tools required for cleaning. -Trayx2-Basketatribut:
- Caster Diameter (Front wheel): 75mm
- Caster Diameter (rear wheel): 200mm
- Content: Tray x 2, Basket
- Frame Materials: 22.2phi mm Steel Pipe with Chrome Plating
- Width x Depth x Height: 516x820x1033mm
- ULTRATECH ADA Warning PadDeskripsi:Scrolling combination padlocks open by turning a scrolling mechanism to the correct combination. They secure access to property and don't require users to keep track of a key. These padlocks are commonly used on construction equipment, industrial storefront and business gates, and utility boxes.atribut:
- UNSPSC: 31201513
- ADA Compliant: Yes
- Color: Yellow
- Includes: Adhesive and Anchors
- Includes Installation Hardware: Yes
- Installation Method: Adhesives; Anchors
- Installation Surface: Concrete
- Installation Type: Surface Applied
- Length (ft): 4
- Manufacturer Part Number: 751
- Material: Urethane
- Series: Ultra-ADA Pad
- Standards: ADAAG
- Surface Design: Raised Truncated Domes
- Thickness (inch): 3/8
- Weight (lbs): 15
- Width (ft): 2
- G Tape Floor Marking Tapeatribut:
- Width (mm): 48
- Length (m): 33
- 3M Durable Floor Marking Tape (Lakban Lantai)Deskripsi:3M™ Durable Floor Marking Tape 971 is specially designed to withstand heavy traffic such as scuffing from pallets and heavy equipment. It uses a tough, low-profile backing to resist curling and edge lift, prolonging the life of floor marking arrangements. This tape uses rubber adhesive to form a strong bond and provide clean, one-piece removal, even after extended use. Its linerless composition gives you the freedom to apply it by hand or using the 3M™ Lane Marking Applicator M1. Ideal for 5S lean manufacturing initiatives, a wide variety of vivid colors keep industrial floors organized with color-coded efficiency. Between long-lasting construction and vibrant colors, 3M™ Durable Floor Marking Tape 971 is ready to optimize floors in demanding shipping, manufacturing, and workshop settings. A Heavy-Duty Tape for Heavy Traffic 3M™ Durable Floor Marking Tape 971 is specially designed to withstand heavy traffic areas, with colors that remain vivid even when exposed to heavy abrasion such as scuffing from pallets and heavy equipment. The tough backing has a low profile and resists curling which can cause edge lift and reduce the life of a floor marking tape. The rubber adhesive provides a strong bond to floors but also promotes one-piece clean removal, even after extended use. This tape has no liner and can easily be applied using 3M™ Lane Marking Applicator M-1 or by hand. This floor marking tape is ideal for 5S lean manufacturing initiatives and comes in a variety of colors and widths up to 24 inches (61 cm). Recommended Applications Floor marking in factory or warehouse high traffic areas, including areas with pallets and heavy equipment Bringing Better Ideas to the Surface Through Science and Innovation In our 3M Industrial Adhesives and Tapes Division, we apply the science of adhesion to deliver innovative solutions that improve the design and manufacturing processes of companies around the world. In the end, our technologies help customers like you deliver competitive products to the market faster and more efficiently.atribut:
- Adhesive Type: Rubber
- Dimensions (inchxyard): 2x36
- Elongation at Break: 250%, 250%
- Number of Adhesive Sides: Single side
- Operating Temperature (°C): 4 to 49
- Tensile Strength (N/mm): (Metric) 680/100, 1190/100
- Tensile Strength (psi): (Imperial) 110
- Total Tape Thickness without Liner (mil): (Imperial) 17
- Total Tape Thickness without Liner (mm): (Metric) 0.432
- TONATA Floor MarkingDeskripsi:Floor Marking Tonata / Lakban Merah / 5 cm x 33 mDigunakan untuk penanda lantai, biasa digunakan di dalam pabrik atau serbaguna di area publik seperti mall, parkiran dan lainnya. Lakban multifungsi juga dapat digunakan untuk area lalu lintas, dan di sekitar peralatan atau tumpahan.atribut:
- Length (m): 33
- Width (cm): 5
- World Screen Motorized Screen 4:3 (Synchronous Motor) (Layar Display)atribut:
- Ratio: 4:3
- Color: Matte White
- 3M Scotch Vinyl Color Coding Electrical Tape 35 (Lakban Listrik)atribut:
- Adhesive Strength (N/mm): 2.2/10
- Tensile Strength (N/mm): 30/10
- Width (mm): 19
- Length (m): 20
- Adhesive: Rubber
- Base Material: PVC resin
- Dielectric Breakdown Voltage (kV/mm): 45
- Elongation (%): 225
- Main application: For electrical insulation
- Operating Temperature Range (°C): 0 to 105
- Standard: UL
- Tensile Strength (N/10mm): 30
- Thickness (mm): 0.18
- BUYERS PRODUCTS Top Wind Swivel Jackatribut:
- UNSPSC: 31160000
- Manufacturer Part Number: 91215
- 3M Strip TapeDeskripsi:Vivid yellow and black stripes. Resistant to wear and wont lose color when rubbed. It does not remain even if the tape is peeled off. For indoor use. Danger indication, lane markings.atribut:
- Thickness (mm): 0.13
- Adhesive: Rubber type
- Tape Length (m): 18.2
- Color: Yellow x black
- Base Material: Vinyl chloride
- Tape Width (mm): 50
- AS ONE Part Number: 1-7221-01
- Adhesive Force (N/mm): 2.55/10
- Tensile Strength (N/mm): 27.4N/10
- TRUSCO Number: 328-4026
- Tensile Strength (N/10mm): 27.4
- TRUSCO Vinyl Tape Lead Free Type (Lakban Listrik)Deskripsi:It is a tape that does not use lead (Pb) of heavy metals which are harmful substances (Lead-free). For electric insulation treatment up to 600V in electric wiring construction.atribut:
- Adhesive: Rubber-Based
- Adhesive Power (N/10mm): 1.4
- Base Material: PVC Resin
- Elongation (%): 150 or More
- Insulation Breakdown Voltage (kV/mm): 30 or More
- Tape Thickness (mm): 0.2
- Tape Width (mm): 19
- Tensile Strength (N/10mm): 25
- Operating Temperature Range (°C): -5 to 80
- NACHI TAPE Floor Tape (Lakban Penanda Lantai)Deskripsi:Nachi Floor Marking TapeMerupakan solusi untuk memberikan penanda pada lantai gedung, tempat produksi, maupun area-area yang membutuhkan perhatian khusus.atribut:
- Size (mmxm): 48mmx20m
- Tape Length (m): 20
- Width (mm): 48
- KING'S Sepatu Safety Tali Mid-cut Warna Hitam (Sepatu Proyek)Deskripsi:Leather Mid-cut Lace-up Safety Bootatribut:
- Steel Midsole: No
- Color: Black
- Outsole: Dual Density PU
- Standard: SRC (EN ISO 20345:2011); SR (EN ISO 20345:2022); S1P
- HONEYWELL Pneumatic Valve Actuator (Katup Aktuator)atribut:
- UNSPSC: 31160000
- BESTKP Metal Polish (Pembersih Polish)Deskripsi:Metal Polish adalah cairan yang diformulasikan untuk heavy duty cleaning, yang efektif untuk menghilangkan kotoran akibat oksidasi logam dengan udara, serta kotoran yang terbentuk pada logam dari sebab-sebab lainnya.Cara Pemakaian- Tuangkan sedikit metal polish pada kain lap yang bersih dan kering.- Gosokkan pada permukaan logam dan biarkan sebentar agar sedikit mengering.- Kemudian gosok lagi dengan kain lap baru yang bersih dan kering sampai mengkilap.atribut:
- Liquid Color: Milky White
- Form: Thick Liquid
Daftar Harga floor marking tape 3m Terbaru October 2026
| 3M General Purpose Vinyl Tape (Lakban Lantai) | Rp45.900 |
| 3M Vinyl Tape 471 (Lakban Lantai) | Rp459.900 |
| Teramoto Maintenance Cart H | Rp10.999.900 |
| ULTRATECH ADA Warning Pad | Rp8.299.900 |
| G Tape Floor Marking Tape | Rp76.900 |
| 3M Durable Floor Marking Tape (Lakban Lantai) | Rp2.199.900 |
| TONATA Floor Marking | Rp55.900 |
| Gates V-Belt (Vanbelt) | Rp269.900 |
| KM Tape Floor Marking Tape | Rp33.900 |
| World Screen Motorized Screen 4:3 (Synchronous Motor) (Layar Display) | Rp1.899.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102069912-2.jpg)
/2zP109161107-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Lain%20-%20lain/ULTRATECH%20ADA%20Warning%20Pad/oxP109468897-1.jpg)

/4dP112456157-1.jpg)

/36P111333114-2.jpg)

%20(Layar%20Display)/rqP103219998-1.jpg)

/dsP103629496-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/3M%20Strip%20Tape/a9P106579369-1.jpg)
/pjP101000919-7.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/Non%20Brand%20Lakban%20Lantai/P103146780-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/NACHI%20TAPE%20Floor%20Tape%20(Lakban%20Penanda%20Lantai)/czP112296467-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Low%20Cut/KING'S%20Sepatu%20Safety%20Tali%20Mid-cut%20Warna%20Hitam%20(Sepatu%20Proyek)/hrP110150639-2.jpg)
/pjP111327919-1.jpg)
/8lP106964309-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)